POLYCO GIOK3 GRIP IT C3 DUAL NITRILE GLOVES 4X43B ORG/BLK SIZE 8 PK1
POLYCO Grip It® Oil C3
See technical informationSee documentsReferences
Polyco Healthline:GIOK3/08
Rubix:80212991

Documents
Product details : POLYCO GIOK3 GRIP IT C3 DUAL NITRILE GLOVES 4X43B ORG/BLK SIZE 8 PK1
Seamless knitted cut resistant liner with dual nitrile coating. Handling: Providing ultimate abrasion protection and gripping ability. Utilising two layers of nitrile; the first layer fully coated and the second palm coated. Durable: Delivers excellent protection, durability and a long life expectancy.
Comfort: The soft seamless knitted liner has a resilient nitrile coating ensuring ultimate comfort with minimal hand fatigue in prolonged use. Knit Wrist: Elasticated wrist for secure fit and protection from debris.
Standard : EN388_4X43B, EN407_X1XXXX
Comfort: The soft seamless knitted liner has a resilient nitrile coating ensuring ultimate comfort with minimal hand fatigue in prolonged use. Knit Wrist: Elasticated wrist for secure fit and protection from debris.
Standard : EN388_4X43B, EN407_X1XXXX
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | nitrile |
| Main material | nitrile |
| Colour | black |
| Material | nitrile |
Show UNSPSC/ECL@SS
£ 8.75 excl. VAT
/ Each
£ 10.50 incl. VAT
- In stock: Next day delivery
