POLYCO MTEC5 MULTI-TASK E C5 NITRILE PALM GLOVES 4X44D GRN/BLK SIZE 11
Multi-task
See technical informationReferences
Polyco Healthline:MTEC5/11
Rubix:80327911
Manufacturer :MTEC5/11
EAN:05010699849977
Product details : POLYCO MTEC5 MULTI-TASK E C5 NITRILE PALM GLOVES 4X44D GRN/BLK SIZE 11
The thermoplastic impact protection applied to the back of the hand reduces impact. The Multi-Task E C5 nylon liner offers optimal cut protection and achieves maximum EN388 scores in all categories.
The thermoplastic protection has been designed to enable the glove to flex freely with the hand, allowing complete freedom of movement to reduce hand fatigue.
The highly flexible nitrile coating has a slightly roughened finish which improves handling performance, particularly in light oil applications.
The soft nylon liner provides comfort, whilst the elasticated Neoprene cuff with adjustable Hook & Loop wrist strap ensures a secure fit.
The thermoplastic protection has been designed to enable the glove to flex freely with the hand, allowing complete freedom of movement to reduce hand fatigue.
The highly flexible nitrile coating has a slightly roughened finish which improves handling performance, particularly in light oil applications.
The soft nylon liner provides comfort, whilst the elasticated Neoprene cuff with adjustable Hook & Loop wrist strap ensures a secure fit.
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Show UNSPSC/ECL@SS
£ 18.82 excl. VAT
/ Each
£ 22.58 incl. VAT
- Usually arrives within 14 working days


