TEGERA 8800 SYNTHETIC GLOVE INFINITY 6 XS
Heat protection gloves 8800 TEGERA®
See technical informationReferences
Tegera:8800-6
Rubix:80373866
EAN:7340118318486


Technical specifications
| Size | 6 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : TEGERA 8800 SYNTHETIC GLOVE INFINITY 6 XS
Dexterous work glove, 15 gg knitted with nitrile foam palm dipping with smooth surface that provides excellent grip on dry and moist surfaces. Breathable materials for all day comfort. Protection against contact heat up to 100°C/212°F. Wide range of sizes means a perfectly fitting glove for everyone. Skin friendly with Derma-test and Oeko-Tex certificate.
High fingertip sensitivity, suitable for precision work in most areas.
Strengths
Withstands contact heat up to 100°C, Approved for handling foodstuffs, Thin
Applications
Fine assembly, Machine operating, Installation work, HVAC installation, Engineering, Transport work, Machine driving, Warehouse work, Airport work, Repair work, Service work, Shop work
Technical specifications
Attributes
| Size | 6 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
| ESD | no |
| Colour | yellow |
| Material | nylon, spandex |
| Length | 210 mm |
Show UNSPSC/ECL@SS
£ 3.09 excl. VAT
/ Each
£ 3.71 incl. VAT
- Usually arrives within 14 working days