ANSELL HYFLEX 11-816 MULTIPURPOSE THIN NYLON GLOVES 4121A 11 2XL
HyFlex 11816
See technical informationSee documentsReferences
Ansell:11-816 11
Rubix:2588498
Manufacturer :11816110
EAN:0076490450038



Technical specifications
| Size | 11 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : ANSELL HYFLEX 11-816 MULTIPURPOSE THIN NYLON GLOVES 4121A 11 2XL
- You’ll forget that you are wearing a glove
Ultra-thin ergonomic design provides extreme tactility to handle small parts easily. - Skin Friendly Design
Dermatologically tested, solvent-free, and Oekotex certified for no harmful substances. - The performance you expect from a HyFlex!
FORTIX™ Abrasion Resistance Technology delivers extended wear time for enhanced worker safety and productivity.
Unparalleled comfort. Free your hands to better perform.
Strengths
- Unparalleled comfort and extreme tactility
The combination between the thin liner and coating provide extreme comfort and a barehand feel for workers who rely on fingertip sensitivity for precision tasks - Extended glove life and secure grip
The FORTIX™ coating lasts longer than comparable styles under abrasive conditions for a longer wear life. HyFlex 11-816 also ensures a secure grip in dry environments - Silicone free
No transfer of silicone contaminants to metal parts prior to painting - Clean & skin friendly
Benefits from proprietary washing process that efficiently extracts impurities to deliver a cleaner, more comfortable glove
Applications
Picking, fastening components|Assembling and mounting components|Fastening components, parts|General handling|Transport & Logistics
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
| Packaging | 12 pairs in a bag |
| Material | nylon|spandex |
Show UNSPSC/ECL@SS
£ 2.45 excl. VAT
/ Each
£ 2.94 incl. VAT
- In stock: Next day delivery