Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 558840 MULTIPLE DISTRIBUTOR
FESTO 558840 MULTIPLE DISTRIBUTOR
Multiple Distributor
References
festo:
NPQM-LFK-G14-Q6-P10
rubix:
391A4598
manufacturer :
558840
ean:
4052568055721
Technical specifications
Material
Brass;NBR (Seal)
Connection 1
G 1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 558840 MULTIPLE DISTRIBUTOR
Multiple Distributor NPQM-LFK-G14-Q6-P10 Size=Standard, Nominal size=5,5 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
Logistic Weight
70
g
Material
Brass;NBR (Seal)
Connection 1
G 1/4
Profile
NPQM
Connection 2
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.45
excl. VAT
/
Each
£
16.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORGREN 160224828 FITT G1/2-G1/4 F SLEEVE ADPT
SMC KQB2T08-G02 ONE-TOUCH FITTING
SMC KQ2F10-G03N ONE-TOUCH FITTING
NORGREN 160228868 FITT G1-G3/4 F SLEEVE ADAPTER
SMC KQ2Z04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBE
NORGREN C00400400 PFITC 4MM UNION ELBOW CONN
FESTO 133095 PUSH-IN CONNECTOR NPQP-D-Q12-E-FD-P10
NORGREN 102670818 SWIVEL TEE ADAPTER MALE
SMC KQ2L04-02GS1 STAINLESS STEEL FITTINGS
SMC KPGL06-02 ONE TOUCH CLEAN FITTING
FESTO 4947 ELBOW FITTING LJK-3/8
SMC KQ2VF04-01AS BRASS FITTING 1/8 THREAD I 4 TUBE
SMC KQ2C-06A-BU COLOUR CAP
SMC KQ2W06-M5A1 ONE-TOUCH FITTING
LEGRIS SINGLE BANJO 3018 12 13