SMC KQ2VF04-01AS BRASS FITTING 1/8 THREAD I 4 TUBE


KQ2 series push-in fittings

References
smc:KQ2VF04-01AS
rubix:81176375
KQ2VF, One-touch Fitting White Color - Universal Female Elbow
brand logo
Technical specifications
MaterialA (Brass)
See all Specifications

Product details : SMC KQ2VF04-01AS BRASS FITTING 1/8 THREAD I 4 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Universal female elbow.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M5, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.

Applicable Tube O.D.: ø 4
Port Size: 1/8
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)
Release Button: Round Type

Technical specifications


Attributes
Logistic Weight18 g
MaterialA (Brass)
Connection 24
Show UNSPSC/ECL@SS
£ 6.10 excl. VAT
/ Each
£ 7.32 incl. VAT
  • Delivery usually within ( 4 ) days