Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN C00400400 PFITC 4MM UNION ELBOW CONN
NORGREN C00400400 PFITC 4MM UNION ELBOW CONN
Pneumatic plug-in fitting Norgren
References
norgren:
C00400400
rubix:
80120656
Technical specifications
Material
Plastic (PBT)
See all Specifications
Product details
Technical specifications
Product details : NORGREN C00400400 PFITC 4MM UNION ELBOW CONN
Technical specifications
Attributes
Material
Plastic (PBT)
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
2.83
excl. VAT
/
Each
Ā£
3.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CAMOZZI 6550-5 ELBOW CONNECTOR
SMC KFL08U-01 INSERT FITTING
SMC KQ2U12-03AS BRASS FITTING 3/8 THREAD I 12 TUBE
SMC KPGH06-M5 ONE TOUCH CLEAN FITTING
SMC KQG2L12-04S ONE-TOUCH FITTING SUS 316
FESTO 130723 PUSH-IN SLEEVE QSH-4-100
NORGREN 160231805 FITT G1/8-M5F STRAIGHT ADAPTER
NORGREN 432261228 12MM X 1/4 STR ADAPT FEM
SMC KGF06-02 FITTING
SMC KQB2S08-02S METRIC SIZE BRASS ONE-TOUCH FITTING
SMC KQ2TX06-08A FITTING I 6 TUBE I 8 TUBE
SMC KQU12-00 FITTING
SMC KQ2H12-16A-X35 ONE-TOUCH FITTING
SMC KQ2V08-G02A ONE-TOUCH FITTING
SMC KQ2VD10-03AS BRASS FITTING 3/8 MALE THREAD I 10 TUBE