FESTO 186232 MULTIPLE DISTRIBUTOR QSLV2-G1/2-12
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV2-G1/2-12
Rubix:116A1185
Manufacturer :186232
EAN:4052568040369

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/2 |
Documents
Product details : FESTO 186232 MULTIPLE DISTRIBUTOR QSLV2-G1/2-12
Multiple Distributor QSLV2-G1/2-12 2-fold, 360° orientable. Size=Standard, Nominal size=6,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x30x50 mm |
|---|---|
| Logistic Weight | 143 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/2 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 16.37 excl. VAT
/ Each
£ 19.64 incl. VAT
- Delivery usually within ( 2 ) days