SMC KQ2ZT08-03AS BRASS FITTING 3/8 MALE THREAD I 8 TUBE


Triple Branch Union Elbow

References
smc:KQ2ZT08-03AS
rubix:123A8527
brand logo
brand logo
Technical specifications
MaterialA (Brass)
Connection 13/8
See all Specifications

Product details : SMC KQ2ZT08-03AS BRASS FITTING 3/8 MALE THREAD I 8 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Triple branch universal male elbow.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: 1/8, 1/4, 3/8, 1/2.

Applicable Tube O.D.: ø 8
Port Size: 3/8
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)

Strengths

Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight81 g
MaterialA (Brass)
Connection 13/8
ProfileKQ2ZT
Connection 28
Show UNSPSC/ECL@SS
£ 17.16 excl. VAT
/ Each
£ 20.59 incl. VAT
  • Delivery usually within ( 4 ) days