FESTO 186153 PUSH-IN L-FITTING QSLV-G1/4-10-I
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSLV-G1/4-10-I
Rubix:117A9066
Manufacturer :186153
EAN:4052568039578

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186153 PUSH-IN L-FITTING QSLV-G1/4-10-I
Push-in L-fitting QSLV-G1/4-10-I 360° orientable, external thread with internal Hexagon. Size=Standard, Nominal size=5,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x80x30 mm |
|---|---|
| Logistic Weight | 38,8 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 58.00 excl. VAT
/ 10 pieces
£ 69.60 incl. VAT
- Delivery usually within ( 2 ) days