Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 558839 MULTIPLE DISTRIBUTOR
FESTO 558839 MULTIPLE DISTRIBUTOR
Multiple Distributor
References
festo:
NPQM-LFK-G18-Q8-P10
rubix:
391A4602
manufacturer :
558839
ean:
4052568055714
Technical specifications
Material
Brass;NBR (Seal)
Connection 1
G 1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 558839 MULTIPLE DISTRIBUTOR
Multiple Distributor NPQM-LFK-G18-Q8-P10 Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
Logistic Weight
46,3
g
Material
Brass;NBR (Seal)
Connection 1
G 1/8
Profile
NPQM
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.07
excl. VAT
/
Each
£
16.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 130799 PUSH-IN T-FITTING QST-3/8-8-50
SMC KQ2L11-99A ONE-TOUCH FITTING
SMC KQ2L11-03NS ONE-TOUCH FITTING
FESTO 132037 PUSH-IN FITTING QS-G1/8-6-100
SMC KQ2D10-04AS BRASS FITTING 1/2 MALE THREAD I 10 TUBE
LEGRIS LF 3000 FITTING 3109 06 21
SMC AS3301F-02-12S SPEED CONTROLLER
SMC KRH06-01S FITTING
NORGREN C00291200 PFITC 12MM BULKHEAD UNION
FESTO 160543 PUSH-IN L-CONNECTOR QSL-V0-12
LEGRIS LF3000 FITTING 3104 06 04
SMC KPQH04-M5 FITTING
LEGRIS FEMALE TEE CONNECTOR 6604-25-00
FESTO 186257 MULTIPLE DISTRIBUTOR QSLV6-G1/4-8
FESTO 130596 PUSH-IN FITTING QSW-1/8-4