FESTO 186229 MULTIPLE DISTRIBUTOR QSLV2-G1/4-10


Multiple Distributor

References
festo:QSLV2-G1/4-10
rubix:124A8177
manufacturer :186229
ean:4052568040338
QSLV2-G1/4-10 Multiple distributor
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
See all Specifications

Product details : FESTO 186229 MULTIPLE DISTRIBUTOR QSLV2-G1/4-10


Multiple Distributor QSLV2-G1/4-10 2-fold, 360° orientable. Size=Standard, Nominal size=5,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle

Technical specifications


Attributes
Logistics dimensions (L x W x H)81x29x55 mm
Logistic Weight78 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 15.39 excl. VAT
/ Each
£ 18.47 incl. VAT
  • Delivery usually within ( 6 ) days