SMC DMK6P-04 MULTI CONNECTOR + FITTINGS


Connector Fitting

References
smc:DMK6P-04
rubix:115A2385
brand logo
brand logo
Technical specifications
MaterialC3604BD Electroless Nickel-Plated;POM;SUS304 Stainless Steel
See all Specifications

Product details : SMC DMK6P-04 MULTI CONNECTOR + FITTINGS


The use of the DM series, multi-connector, enables panel mount connections with other apparatus and can provide the reliability of one-touch installation and removal of multi-tubes (nylon, polyurethane). As a result, separate transportation of panel and machinery equipment and backup unit exchange is made possible.
•Built-in one-touch fittings
•One-touch installation and removal
•Reduced installation time
•Reliable tube retaining force
•6 and 12 connecting tubes

Connecting Tubes: 6 pcs.
Form: P (Plug Side Only)
Tube Size: 04 (4mm)
Accessory: w/o Cover

Technical specifications


Attributes
MaterialC3604BD Electroless Nickel-Plated;POM;SUS304 Stainless Steel
ProfileDMK
Connection 24 mm
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 32.08 excl. VAT
/ Each
£ 38.50 incl. VAT
  • Delivery usually within ( 4 ) days