References
Festo:QSMLV-M5-3-I
Rubix:124A7415
Manufacturer :130830
EAN:4052568025502

Technical specifications
| Material | pbt (housing); nickel-plated brass (screw cap / hollow screw); pom (release ring); nbr (tube seal); high-alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | male thread m5 |
Documents
Product details : FESTO 130830 PUSH-IN L-FITTING QSMLV-M5-3-I
Push-in L-fitting QSMLV-M5-3-I 360° orientable, external thread with internal Hexagon. Size=Mini, Nominal size=1,7 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 5,12 g |
|---|---|
| Material | pbt (housing); nickel-plated brass (screw cap / hollow screw); pom (release ring); nbr (tube seal); high-alloy stainless steel (tube retaining claw) |
| Connection 1 | male thread m5 |
| Profile | mini |
| Connection 2 | for tube od 3 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 36.50 excl. VAT
/ 10 pieces
£ 43.80 incl. VAT
- Delivery usually within ( 2 ) days