FESTO 130785 PUSH-IN T-FITTING QSMT-M5-6-100


Push-In T-Fitting

References
festo:QSMT-M5-6-100
rubix:124A8960
manufacturer :130785
ean:4052568025069
QSMT-M5-6-100 Push-in T-fitting
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
See all Specifications

Product details : FESTO 130785 PUSH-IN T-FITTING QSMT-M5-6-100


Push-in T-fitting QSMT-M5-6-100 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=2,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100

Technical specifications


Attributes
Logistics dimensions (L x W x H)120x115x90 mm
Logistic Weight5,99 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Profilemini
Connection 26
Show UNSPSC/ECL@SS
£ 370.00 excl. VAT
/ 100 pieces
£ 444.00 incl. VAT
  • Delivery usually within ( 11 ) days