FESTO 186227 MULTIPLE DISTRIBUTOR QSLV2-G1/4-8
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV2-G1/4-8
Rubix:117A7695
Manufacturer :186227
EAN:4052568040314

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186227 MULTIPLE DISTRIBUTOR QSLV2-G1/4-8
Multiple Distributor QSLV2-G1/4-8 2-fold, 360° orientable. Size=Standard, Nominal size=4,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x20x40 mm |
|---|---|
| Logistic Weight | 45,9 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 13.34 excl. VAT
/ Each
£ 16.01 incl. VAT
- Delivery usually within ( 2 ) days