Push-In L-Connector
Material | Nickel-Plated Brass |
---|---|
Connection 1 | 8 mm |
Logistic Weight | 23 g |
---|---|
Material | Nickel-Plated Brass |
Connection 1 | 8 mm |
Profile | NPQH |
Connection 2 | 8 mm |
Min. temperature | 0 °C |
Max. temperature | 150 °C |
Usually arrives within 14 working days