Plug Connector
Material | Nickel-Plated Brass |
---|---|
Connection 1 | 6 mm |
Logistics dimensions (L x W x H) | 165x135x12 mm |
---|---|
Logistic Weight | 15,38 g |
Material | Nickel-Plated Brass |
Connection 1 | 6 mm |
Profile | NPQH |
Connection 2 | 6 mm |
Min. temperature | 0 °C |
Max. temperature | 150 °C |
Delivery usually within ( 2 ) days