Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 153065 PUSH-IN L-CONNECTOR QSL-4HL
FESTO 153065 PUSH-IN L-CONNECTOR QSL-4HL
Push-in L-Connector
References
festo:
QSL-4HL
rubix:
117A8337
manufacturer :
153065
ean:
4052568031589
Technical specifications
Material
PBT
Connection 1
4 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153065 PUSH-IN L-CONNECTOR QSL-4HL
Push-in L-connector QSL-4HL with push-in sleeve. Size=Standard, Nominal size=2 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
Logistic Weight
2,88
g
Material
PBT
Connection 1
4 mm
Profile
QSL
Connection 2
4 mm
Min. temperature
-10
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.90
excl. VAT
/ 10
pieces
£
58.68
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
LEGRIS SWIVEL FITTING 3159 06 13
SMC KQ2S10-G04N ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3121 12 21
SMC KPGH10-03 ONE TOUCH CLEAN FITTING
SMC KQB2U10-00 ONE-TOUCH FITTING
SMC KQ2T04-M5N1 ONE-TOUCH FITTING
NORGREN 291170728 1/4 BSP HOSE ADAPTOR
SMC LQ1H22-M HIGH PURITY FLUOROPOLYMER FITTING
MECALINE 858887 LONG MALE 90DEG ELBOW MM 6 M6
FESTO 133069 PUSH-IN L-FITTING NPQP-LQ-R38-Q12-FD-P10
FESTO 186316 PUSH-IN FITTING QS-V0-G1/4-6
SMC KQG2T08-01S ONE-TOUCH FITTING SUS 316
SMC KPP-04 CLEAN ROOM FITTING
FESTO 162873 PUSH-IN L-FITTING CRQSL-1/8-8
SMC KQ2H11-03NS ONE-TOUCH FITTING