FESTO 153224 MULTIPLE DISTRIBUTOR QSLV3-1/8-8
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV3-1/8-8
Rubix:124A7769
Manufacturer :153224
EAN:4052568033071

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153224 MULTIPLE DISTRIBUTOR QSLV3-1/8-8
Multiple Distributor QSLV3-1/8-8 3-fold, 360° orientable. Size=Standard, Nominal size=4,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 67x43x24 mm |
|---|---|
| Logistic Weight | 57,7 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 16.80 excl. VAT
/ Each
£ 20.16 incl. VAT
- Delivery usually within ( 2 ) days