FESTO 186150 PUSH-IN L-FITTING QSLV-G1/8-8-I


Push-in L-Fitting

References
festo:QSLV-G1/8-8-I
rubix:132A2785
manufacturer :186150
ean:4052568039547
QSLV-G1/8-8-I Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
See all Specifications

Product details : FESTO 186150 PUSH-IN L-FITTING QSLV-G1/8-8-I


Push-in L-fitting QSLV-G1/8-8-I 360° orientable, external thread with internal Hexagon. Size=Standard, Nominal size=4,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x90x40 mm
Logistic Weight21,66 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 67.20 excl. VAT
/ 10 pieces
£ 80.64 incl. VAT
  • Delivery usually within ( 6 ) days