FESTO 186354 PUSH-IN L-FITTING, LONG QSMLL-M7-4
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSMLL-M7-4
Rubix:125A0108
Manufacturer :186354
EAN:4052568041397

Technical specifications
| Material | nickel-plated brass (threaded part), pbt (body), pom (release ring), nbr (gasket), high-alloy stainless steel (holding claw) |
|---|---|
| Connection 1 | m7 male thread |
Documents
Product details : FESTO 186354 PUSH-IN L-FITTING, LONG QSMLL-M7-4
Push-in L-fitting, long QSMLL-M7-4 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 13,6 g |
|---|---|
| Material | nickel-plated brass (threaded part), pbt (body), pom (release ring), nbr (gasket), high-alloy stainless steel (holding claw) |
| Connection 1 | m7 male thread |
| Profile | long l-shaped elbow fitting, 360° rotatable (push-pull principle), with hexagon socket |
| Connection 2 | 4 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 34.20 excl. VAT
/ 10 pieces
£ 41.04 incl. VAT
- Delivery usually within ( 2 ) days