FESTO 186237 MULTIPLE DISTRIBUTOR QSLV3-G1/4-8
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV3-G1/4-8
Rubix:124A8183
Manufacturer :186237
EAN:4052568040413

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186237 MULTIPLE DISTRIBUTOR QSLV3-G1/4-8
Multiple Distributor QSLV3-G1/4-8 3-fold, 360° orientable. Size=Standard, Nominal size=4,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x15x35 mm |
|---|---|
| Logistic Weight | 58,4 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 18.59 excl. VAT
/ Each
£ 22.31 incl. VAT
- Delivery usually within ( 2 ) days