References
IMI Norgren:C01471248
Rubix:80120823
Manufacturer :C01471248


Technical specifications
| Material | body: pbt; threaded body and collar: nickel-plated brass; release sleeve and support ring: pom; retaining ring: stainless steel; seals: nbr (silicone-free) |
|---|---|
| Connection 1 | r1/2 (iso r thread) |
Product details : NORGREN C01471248 PFITC 12MM-R1/2 SWIVEL ELBOW
Pneufit-C 90° Swivel elbow adaptor Ø12mm x R1/2" C01471248
Technical specifications
Attributes
| Material | body: pbt; threaded body and collar: nickel-plated brass; release sleeve and support ring: pom; retaining ring: stainless steel; seals: nbr (silicone-free) |
|---|---|
| Connection 1 | r1/2 (iso r thread) |
| Profile | 90° swivel elbow adapter (push-in fitting) |
| Connection 2 | 12 mm (outside tube ø) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 6.83 excl. VAT
/ Each
£ 8.20 incl. VAT
- Usually arrives within 14 working days