FESTO 186136 PUSH-IN L-FITTING, LONG QSLL-G1/2-12
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSLL-G1/2-12
Rubix:116A0057
Manufacturer :186136
EAN:4052568039417

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/2 |
Documents
Product details : FESTO 186136 PUSH-IN L-FITTING, LONG QSLL-G1/2-12
Push-in L-fitting, long QSLL-G1/2-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=8,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 140,6 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/2 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 9.70 excl. VAT
/ Each
£ 11.64 incl. VAT
- Delivery usually within ( 2 ) days