FESTO 186271 PUSH-IN L-FITTING, LONG QSMLL-G1/8-6
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSMLL-G1/8-6
Rubix:125A0614
Manufacturer :186271
EAN:4052568040697

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 186271 PUSH-IN L-FITTING, LONG QSMLL-G1/8-6
Push-in L-fitting, long QSMLL-G1/8-6 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=3,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 23,08 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/8 |
| Profile | mini |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 32.50 excl. VAT
/ 10 pieces
£ 39.00 incl. VAT
- Delivery usually within ( 2 ) days