FESTO 186234 MULTIPLE DISTRIBUTOR QSLV3-G1/8-6


Multiple Distributor

References
festo:QSLV3-G1/8-6
rubix:124A8180
manufacturer :186234
ean:4052568040383
QSLV3-G1/8-6 Multiple distributor
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/8
See all Specifications

Product details : FESTO 186234 MULTIPLE DISTRIBUTOR QSLV3-G1/8-6


Multiple Distributor QSLV3-G1/8-6 3-fold, 360° orientable. Size=Standard, Nominal size=3,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle

Technical specifications


Attributes
Logistics dimensions (L x W x H)44x22x34 mm
Logistic Weight35,33 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/8
Profilestandard
Connection 26
Show UNSPSC/ECL@SS
£ 16.86 excl. VAT
/ Each
£ 20.23 incl. VAT
  • Delivery usually within ( 6 ) days