References
Festo:QSL-G3/8-8
Rubix:116A0281
Manufacturer :186121
EAN:4052568039288

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 186121 PUSH-IN L-FITTING QSL-G3/8-8
Push-in L-fitting QSL-G3/8-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x70x30 mm |
|---|---|
| Logistic Weight | 35,7 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 31.50 excl. VAT
/ 10 pieces
£ 37.80 incl. VAT
- Delivery usually within ( 2 ) days