Push-in X-Connector
Material | PBT |
---|---|
Connection 1 | 8 mm |
Logistics dimensions (L x W x H) | 130x90x25 mm |
---|---|
Logistic Weight | 20 g |
Material | PBT |
Connection 1 | 8 mm |
Profile | QSX |
Connection 2 | 8 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
Delivery usually within ( 6 ) days