FESTO 186280 PUSH-IN FITTING, ROTATABLE QSR-G1/4-8


Push-in Fitting

References
festo:QSR-G1/4-8
rubix:125A0620
manufacturer :186280
ean:4052568076054
QSR-G1/4-8 Push-in fitting, rotatable
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/4
See all Specifications

Product details : FESTO 186280 PUSH-IN FITTING, ROTATABLE QSR-G1/4-8


Push-in fitting, rotatable QSR-G1/4-8 360° rotatable, with ball bearing, male thread with external Hexagon. Size=Standard, Nominal size=5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight30,29 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/4
Profilestandard
Connection 28
Show UNSPSC/ECL@SS
£ 26.93 excl. VAT
/ Each
£ 32.32 incl. VAT
  • Delivery usually within ( 11 ) days