FESTO 153240 MULTIPLE DISTRIBUTOR QSLV4-1/2-12
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV4-1/2-12
Rubix:124A7781
Manufacturer :153240
EAN:4052568011215

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/2 |
Documents
Product details : FESTO 153240 MULTIPLE DISTRIBUTOR QSLV4-1/2-12
Multiple Distributor QSLV4-1/2-12 4-fold, 360° orientable. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x55x47 mm |
|---|---|
| Logistic Weight | 177 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/2 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 18.70 excl. VAT
/ Each
£ 22.44 incl. VAT
- Delivery usually within ( 2 ) days