SMC KQ2F12-G02N ONE-TOUCH FITTING

Connector

See technical informationSee documents

References

SMC:KQ2F12-G02N
Rubix:393A7506
brand logo

Technical specifications

Materialn (brass + electroless nickel plating)
Connection 1g 1/4
See all Specifications

Documents

Product details : SMC KQ2F12-G02N ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.

Technical specifications


Attributes
Logistic Weight33 g
Materialn (brass + electroless nickel plating)
Connection 1g 1/4
Max. temperature60 °C
Typefemale connector
Tube diameter12 mm
£ 10.74 excl. VAT
/ Each
£ 12.89 incl. VAT
  • Usually arrives within 14 working days