References
Festo:QSLF-1/8-6-B
Rubix:116A0354
Manufacturer :153274
EAN:4052568033460

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 153274 PUSH-IN L-FITTING QSLF-1/8-6-B
Push-in L-fitting QSLF-1/8-6-B 360° orientable, internal thread with external Hexagon. Size=Standard, Nominal size=3,6 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x80x20 mm |
|---|---|
| Logistic Weight | 15,5 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 29.00 excl. VAT
/ 10 pieces
£ 34.80 incl. VAT
- Delivery usually within ( 2 ) days