References
Festo:QS-1/8-4-100
Rubix:124A8676
Manufacturer :130674
EAN:4052568023959

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 130674 PUSH-IN FITTING QS-1/8-4-100
Push-in fitting QS-1/8-4-100 male thread with external Hexagon. Size=Standard, Nominal size=2,6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=100
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x70x58 mm |
|---|---|
| Logistic Weight | 8,53 g |
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 109.00 excl. VAT
/ 100 pieces
£ 130.80 incl. VAT
- In stock: Next day delivery