FESTO 153238 MULTIPLE DISTRIBUTOR QSLV4-3/8-10
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV4-3/8-10
Rubix:124A7779
Manufacturer :153238
EAN:4052568033200

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 153238 MULTIPLE DISTRIBUTOR QSLV4-3/8-10
Multiple Distributor QSLV4-3/8-10 4-fold, 360° orientable. Size=Standard, Nominal size=5,1 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 98,9 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 17.08 excl. VAT
/ Each
£ 20.50 incl. VAT
- Delivery usually within ( 2 ) days