References
Festo:QSTF-G1/8-6
Rubix:118A4630
Manufacturer :186200
EAN:4052568040048

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | 1/8 |
Documents
Product details : FESTO 186200 PUSH-IN T-FITTING QSTF-G1/8-6
Push-in T-fitting QSTF-G1/4-8 360° orientable, male and female thread with external Hexagon. Size=Standard, Nominal size=4,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 21,45 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 4.70 excl. VAT
/ Each
£ 5.64 incl. VAT
- Delivery usually within ( 2 ) days