References
SMC:VVQ1000-50A-C6
Rubix:110A4465
Manufacturer :VVQ1000-50A-C6
EAN:3618036530933

Documents
Product details : SMC VVQ1000-50A-C6 ONE-TOUCH FITTING
VQ valves are ideal for applications requiring high speed, frequent operation, stable response time and long service life. Innovative mounting methods allow valves to be changed without entirely disassembling the manifold. Built-in one-touch fittings save piping time and labor.
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Connection 1 | 6 mm |
| Profile | vvq |
| Connection 2 | 6 mm |
Show UNSPSC/ECL@SS
£ 29.80 excl. VAT
/ 10 pieces
£ 35.76 incl. VAT
- Delivery usually within ( 4 ) days