FESTO 186243 MULTIPLE DISTRIBUTOR QSLV4-G1/8-4

Multiple Distributor

See technical informationSee documents

References

Festo:QSLV4-G1/8-4
Rubix:124A8188
Manufacturer :186243
EAN:4052568040451
QSLV4-G1/8-4 Multiple distributor

Technical specifications

Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/8
See all Specifications

Documents

Product details : FESTO 186243 MULTIPLE DISTRIBUTOR QSLV4-G1/8-4


Multiple Distributor QSLV4-G1/8-4 4-fold, 360° orientable. Size=Standard, Nominal size=2,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight30,77 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/8
Profilestandard
Connection 24
£ 13.50 excl. VAT
/ Each
£ 16.20 incl. VAT
  • Delivery usually within ( 2 ) days