References
IMI Norgren:C02251018
Rubix:116A5727
Manufacturer :C02251018


Technical specifications
| Material | body: pbt; seals: nbr (silicone-free); threaded parts: nickel-plated brass; clamping ring: stainless steel; release sleeve/support ring: pom |
|---|---|
| Connection 1 | g1/8 male (iso g / bspp) |
Product details : NORGREN C02251018 PFITC 10MM-G1/8 STRAIGHT ADPT
Pneufit-C Straight adaptor internal and external hex Ø10mm x G1/8" C02251018
Technical specifications
Attributes
| Material | body: pbt; seals: nbr (silicone-free); threaded parts: nickel-plated brass; clamping ring: stainless steel; release sleeve/support ring: pom |
|---|---|
| Connection 1 | g1/8 male (iso g / bspp) |
| Profile | straight male adapter (push-in connector) |
| Connection 2 | 10 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.05 excl. VAT
/ Each
£ 3.66 incl. VAT
- Usually arrives within 14 working days