References
IMI Norgren:C02670638
Rubix:119A2089
Manufacturer :C02670638


Technical specifications
| Material | body: pbt; seals: nbr (silicone-free); threaded parts: nickel-plated brass; release sleeve and support ring: pom; clamping ring: stainless steel; collar: zinc nickel-plated; thread seal: chemiseal g 175 |
|---|---|
| Connection 1 | push-in fitting for ø 6 mm tube |
Product details : NORGREN C02670638 SWIVEL TEE ADAPTER MALE
Pneufit-C Swivel tee adaptor Ø6mm x G3/8" C02670638
Technical specifications
Attributes
| Material | body: pbt; seals: nbr (silicone-free); threaded parts: nickel-plated brass; release sleeve and support ring: pom; clamping ring: stainless steel; collar: zinc nickel-plated; thread seal: chemiseal g 175 |
|---|---|
| Connection 1 | push-in fitting for ø 6 mm tube |
| Profile | swivel t-adapter (swivel tee fitting) |
| Connection 2 | male thread g3/8 (iso g / bspp) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.94 excl. VAT
/ Each
£ 7.13 incl. VAT
- Usually arrives within 14 working days