FESTO 186260 MULTIPLE DISTRIBUTOR QSLV6-G3/8-10
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV6-G3/8-10
Rubix:125A0489
Manufacturer :186260
EAN:4052568076016

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 186260 MULTIPLE DISTRIBUTOR QSLV6-G3/8-10
Multiple Distributor QSLV6-G3/8-10 6-fold, 360° orientable. Size=Standard, Nominal size=5,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x40x50 mm |
|---|---|
| Logistic Weight | 123,7 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 26.95 excl. VAT
/ Each
£ 32.34 incl. VAT
- Delivery usually within ( 2 ) days