References
SMC:KQ2L05-07A
Rubix:393A7266
Manufacturer :KQ2L05-07A

Technical specifications
| Material | brass + electroless nickel plated |
|---|---|
| Connection 1 | 3/16 |
Documents
Product details : SMC KQ2L05-07A ONE-TOUCH FITTING
KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.
Strengths
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Technical specifications
Attributes
| Material | brass + electroless nickel plated |
|---|---|
| Connection 1 | 3/16 |
| Profile | kq2l05-07a |
| Connection 2 | 9.1 |
| Max. temperature | 60 °C |
| Type | reducer elbow |
| Tube diameter | 4.8 mm |
Show UNSPSC/ECL@SS
£ 5.12 excl. VAT
/ Each
£ 6.14 incl. VAT
- Usually arrives within 14 working days