Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 100201200 PFIT 12MM STRAIGHT CONNECTOR
NORGREN 100201200 PFIT 12MM STRAIGHT CONNECTOR
Pneufit Push-In Fitting
References
norgren:
100201200
rubix:
118A2313
Technical specifications
Material
Nickel Plated Brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 100201200 PFIT 12MM STRAIGHT CONNECTOR
Straight through connection 12 Pneufit
Technical specifications
Attributes
Material
Nickel Plated Brass
Profile
10020
Connection 2
20,5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.97
excl. VAT
/
Each
£
9.56
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC KQ2F12-G03N ONE-TOUCH FITTING
SMC LQ1L2D-MN HIGH PURITY FITTING
SMC KQ2LU04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBE
MECALINE 859990 TRIPLE BRANCH 8 - 6 - G1/4
FESTO 132174 CARTRIDGE
NORGREN 102471038 PFIT 10MM-G3/8 90 SWI ELB ADPT
FESTO 130806 PUSH-IN T-CONNECTOR QST-12-20
CAMOZZI PUSH IN-SWIVEL RUN T6MM TUBE-1/4 THREAD 6442 6-1/4
FESTO 160543 PUSH-IN L-CONNECTOR QSL-V0-12
MECALINE 859976 TRIPLE BRANCH 6 - G1/8
SMC KQG2L10-04S ONE-TOUCH FITTING SUS 316
SMC KGY06-01 FITTING
SMC KQ2LF04-01A-X35 ONE-TOUCH FITTING
SMC KQ2L06-G01N ONE-TOUCH FITTING
FESTO 558704 PUSH-IN L-FITTING NPQM-L-M5-Q4-P10