References
Festo:QSP17-PTB
Rubix:113A6649
Manufacturer :172996
EAN:4052568037390

Documents
Product details : FESTO 172996 BLANKING PLUG QSP17-PTB
Blanking plug QSP17-PTB Assembly Position=Any, Container size=1, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistic Weight | 8,17 g |
|---|---|
| Material | pa (polyamide) |
| Connection 1 | 17 mm cartridge |
| Profile | straight form |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.53 excl. VAT
/ Each
£ 4.24 incl. VAT
- Delivery usually within ( 6 ) days