FESTO 558704 PUSH-IN L-FITTING NPQM-L-M5-Q4-P10

Push-In L-Fitting

See technical informationSee documents

References

Festo:NPQM-L-M5-Q4-P10
Rubix:263A5761
Manufacturer :558704
EAN:4052568054755
NPQM-L-M5-Q4-P10 Push-in L-fitting

Technical specifications

Materialnickel-plated brass
Connection 1m5
See all Specifications

Documents

Product details : FESTO 558704 PUSH-IN L-FITTING NPQM-L-M5-Q4-P10


Push-in L-fitting NPQM-L-M5-Q4-P10 Size=Standard, Nominal size=3 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar

Technical specifications


Attributes
Logistic Weight9,06 g
Materialnickel-plated brass
Connection 1m5
Profilenpqm
Connection 24 mm
Max. temperature70 °C
£ 26.70 excl. VAT
/ 10 pieces
£ 32.04 incl. VAT
  • Delivery usually within ( 2 ) days