References
SMC:KCL08-01S
Rubix:133A1559
Manufacturer :KCL08-01S

Technical specifications
| Material | c3604bd (brass, electroless nickel-plated) and pbt; seal: nbr; parts: sus304/polyacetal (pom) |
|---|---|
| Connection 1 | r 1/8 (außengewinde, r(pt)-gewinde) |
Product details : SMC KCL08-01S FITTING
Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø8
Port Size Applicable Tube: 01 (R(PT)1/8)
Sealant: S (Sealant)
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø8
Port Size Applicable Tube: 01 (R(PT)1/8)
Sealant: S (Sealant)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x34x15 mm |
|---|---|
| Logistic Weight | 18 g |
| Material | c3604bd (brass, electroless nickel-plated) and pbt; seal: nbr; parts: sus304/polyacetal (pom) |
| Connection 1 | r 1/8 (außengewinde, r(pt)-gewinde) |
| Profile | screw-in elbow (series kcl) |
| Connection 2 | 8 mm (schlauch-außen-ø) |
| Type | self-sealing push-in elbow fitting (series kc, kcl08-01s) |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 88.70 excl. VAT
/ 10 pieces
£ 106.44 incl. VAT
- Delivery usually within ( 4 ) days