References
Festo:NPFC-L-2G34-F
Rubix:263A5900
Manufacturer :8030213
EAN:4052568063153

Documents
Product details : FESTO 8030213 ELBOW FITTING NPFC-L-2G34-F
Elbow fitting NPFC-L-2G34-F Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistic Weight | 161 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | g 3/4 |
| Profile | l |
| Connection 2 | 19 |
Show UNSPSC/ECL@SS
£ 55.80 excl. VAT
/ 10 pieces
£ 66.96 incl. VAT
- Delivery usually within ( 2 ) days