FESTO 153202 MULTIPLE DISTRIBUTOR QST3-3/8-10-8
Multiple Distributor
See technical informationSee documentsReferences
Festo:QST3-3/8-10-8
Rubix:124A9330
Manufacturer :153202
EAN:4052568032869

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 153202 MULTIPLE DISTRIBUTOR QST3-3/8-10-8
Multiple Distributor QST3-3/8-10-8 360° orientable, 4 outlets. Size=Standard, Nominal size=4,9 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 59,5 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 12.02 excl. VAT
/ Each
£ 14.42 incl. VAT
- Delivery usually within ( 2 ) days