MECALINE 840744 FLOW REG METER-IN 6-G1/4IN
INFLOW UNIVERSAL MALE PARALLEL FLOW REGULATOR
See technical informationSee documentsReferences
Mecaline:840744
Rubix:216A3107
EAN:3660338061417

Documents
Product details : MECALINE 840744 FLOW REG METER-IN 6-G1/4IN
Material: Polymer Body. Pression range: 1…10 Bar. Temperature range : -20°C...+80°C. Application: compressed air. Marked "V" on the body
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | g1/4 |
| Profile | short thread |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 13.45 excl. VAT
/ Each
£ 16.14 incl. VAT
- In stock: Next day delivery
