FESTO 186219 MULTIPLE DISTRIBUTOR QST3-G3/8-10-8
Multiple Distributor
See technical informationSee documentsReferences
Festo:QST3-G3/8-10-8
Rubix:124A8083
Manufacturer :186219
EAN:4052568040239

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 186219 MULTIPLE DISTRIBUTOR QST3-G3/8-10-8
Multiple Distributor QST3-G3/8-10-8 360° orientable, 4 outlets. Size=Standard, Nominal size=4,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 61,9 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 13.28 excl. VAT
/ Each
£ 15.94 incl. VAT
- Delivery usually within ( 2 ) days